5300LN Grade 2 Cylindrical Lever Locks
Mfr # MO5304LN 605
Zoro # G910055258
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F82A - Entry
Required Door Thickness
1-3/4"
Cylinder Core Type
Conventional Cylinder
Color
Bright Brass
Includes
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO5304LN 605
Zoro #
G910055258
UPC #
197163284504
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4"
Width
3.75"
Height
4.8"
Length
7.5"
Details
Lockset Function
F82A - Entry
Cylinder Core Type
Conventional Cylinder
Color
Bright Brass
Includes
Cylindrical Lock
Grade
Grade 2
Finish
Bright Brass
Material
Brass
Description
Grade 2 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.