Zoro Homepage

5300LN Grade 2 Cylindrical Lever Locks

  • Mfr # MO5305LN 625

  • Zoro # G910055098


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/4"
Cylinder Core Type
Conventional Cylinder
Includes
Cylindrical Lock
Width
3.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MO5305LN 625
Zoro #
G910055098
UPC #
197163284535
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4"
Width
3.75"
Height
4.8"
Length
7.5"

Details

Lockset Function
F86 - Storeroom
Cylinder Core Type
Conventional Cylinder
Includes
Cylindrical Lock
Finish
Bright Chrome
Material
Brass, Bronze
Color
Bright Chrome
Grade
Grade 2

Description

Grade 2 Storeroom/Closet Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.