5400LN Grade 1 Cylindrical Lever Locks
Mfr # AU5405LN 612
Zoro # G910070909
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Bronze
Cylinder Core Type
Conventional Cylinder
Includes
Cylindrical Lock
Color
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU5405LN 612
Zoro #
G910070909
UPC #
197163309870
Country of Origin
United States
Dimensions
Length
10"
Width
7.5"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Satin Bronze
Cylinder Core Type
Conventional Cylinder
Includes
Cylindrical Lock
Color
Satin Bronze
Material
Bronze
Description
Designed for industrial, commercial and institutional use, the Yale 5400LN Series heavy duty cylindrical lockset offers no compromises when it comes to rugged reliability and performance. With key construction features such as our Free Wheeling lever mechanism, wear resistant chassis plates, heavy duty lever return springs and through bolting, this Grade 1 trendsetter proves time and again why it's the favorite among architects and building owners who demand the highest standard of product quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.