5400LN Grade 1 Cylindrical Lever Locks
Mfr # AU5407LN 613E
Zoro # G910071449
product price: $572.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Length
10"
Includes
Cylindrical Lock
Color
Dark Oxidized Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU5407LN 613E
Zoro #
G910071449
UPC #
197163309832
Country of Origin
United States
Dimensions
Length
10"
Width
7.5"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Includes
Cylindrical Lock
Color
Dark Oxidized Bronze
Material
Bronze
Cylinder Core Type
Conventional Cylinder
Description
Designed for industrial, commercial and institutional use, the Yale 5400LN Series heavy duty cylindrical lockset offers no compromises when it comes to rugged reliability and performance. With key construction features such as our Free Wheeling lever mechanism, wear resistant chassis plates, heavy duty lever return springs and through bolting, this Grade 1 trendsetter proves time and again why it's the favorite among architects and building owners who demand the highest standard of product quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.