Zoro Homepage

5400LN Grade 1 Cylindrical Lever Locks

  • Mfr # AU5408LN 613E

  • Zoro # G110071492


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Width
7.5"
Includes
Cylindrical Lock
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5408LN 613E
Zoro #
G110071492
UPC #
197163309788
Country of Origin
United States

Dimensions

Width
7.5"
Length
10"

Details

Lockset Handle Type
Non-handed
Lockset Finish
Dark Oxidized Bronze
Includes
Cylindrical Lock
Color
Dark Oxidized Bronze
Cylinder Core Type
Conventional Cylinder
Material
Bronze

Description

Designed for industrial, commercial and institutional use, the Yale 5400LN Series heavy duty cylindrical lockset offers no compromises when it comes to rugged reliability and performance. With key construction features such as our Free Wheeling lever mechanism, wear resistant chassis plates, heavy duty lever return springs and through bolting, this Grade 1 trendsetter proves time and again why it's the favorite among architects and building owners who demand the highest standard of product quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.