5400LN Grade 1 Cylindrical Lever Locks
Mfr # MO5308LN 625
Zoro # G610055039
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F84 - Classroom
Required Door Thickness
1-3/4"
Includes
Cylindrical Lock
Length
7.5"
Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MO5308LN 625
Zoro #
G610055039
UPC #
197163284566
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4"
Length
7.5"
Height
4.8"
Width
3.75"
Details
Lockset Function
F84 - Classroom
Includes
Cylindrical Lock
Finish
Bright Chrome
Material
Brass, Bronze
Cylinder Core Type
Conventional Cylinder
Color
Bright Chrome
Grade
Grade 2
Description
Grade 2 Classroom Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.