Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8800 Series Mortise Locks

  • Mfr # JNR8847FL 605

  • Zoro # G910071388


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Cylinder Core Type
Conventional Cylinder
Includes
Mortise Lock
Color
Bright Brass
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNR8847FL 605
Zoro #
G910071388
UPC #
197163309917
Country of Origin
United States

Details

Lockset Finish
Bright Brass
Cylinder Core Type
Conventional Cylinder
Includes
Mortise Lock
Color
Bright Brass
Material
Brass

Description

Yale 8800 Series Mortise Locks are designed and manufactured for uncompromising strength and durability in a range of commercial applications. Lock installation is made easy with quick lever handing, field reversible latchbolt and standard nonhanded strike. The 8800 Series Mortise Lock offers a new measure of security, featuring a reinforced stainless steel deadbolt, heavy-duty, vandal-resistant trim and ANSI/BHMA Grade 1 certification for long life and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.