Zoro Homepage

8800 Series Mortise Locks

  • Mfr # MOR8808-2FL 626

  • Zoro # G910071357


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chromium Plated
Includes
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Material
Brass or Bronze
Color
Satin Chromium Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOR8808-2FL 626
Zoro #
G910071357
UPC #
197163310234
Country of Origin
United States

Details

Lockset Finish
Satin Chromium Plated
Includes
Mortise Lock
Cylinder Core Type
Conventional Cylinder
Material
Brass or Bronze
Color
Satin Chromium Plated

Description

Yale 8800 Series Mortise Locks are designed and manufactured for uncompromising strength and durability in a range of commercial applications. Lock installation is made easy with quick lever handing, field reversible latchbolt and standard nonhanded strike. The 8800 Series Mortise Lock offers a new measure of security, featuring a reinforced stainless steel deadbolt, heavy-duty, vandal-resistant trim and ANSI/BHMA Grade 1 certification for long life and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.