Shop YALE
See all product information
Create Account
8800 Series Mortise Locks
- Mfr # MOR8808FL 626
- Zoro # G710071380
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chromium Plated
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder
Includes
Mortise Lock
Color
Satin Chromium Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOR8808FL 626
- Zoro #
- G710071380
- UPC #
- 197163310241
- Country of Origin
- United States
- Lockset Finish
- Satin Chromium Plated
- Material
- Brass or Bronze
- Cylinder Core Type
- Conventional Cylinder
- Includes
- Mortise Lock
- Color
- Satin Chromium Plated
Description
Yale 8800 Series Mortise Locks are designed and manufactured for uncompromising strength and durability in a range of commercial applications. Lock installation is made easy with quick lever handing, field reversible latchbolt and standard nonhanded strike. The 8800 Series Mortise Lock offers a new measure of security, featuring a reinforced stainless steel deadbolt, heavy-duty, vandal-resistant trim and ANSI/BHMA Grade 1 certification for long life and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.