Zoro Homepage

XTC Fire Climbing Rope 1/2in x 200ft No Splice

  • Mfr # FIRE-200-NS

  • Zoro # G309016020


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Rope Dia.
13mm (1/2")
Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
620 lbs. (2.8kN)
Rope Type
Arborist Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIRE-200-NS
Zoro #
G309016020
UPC #
732801190559
Country of Origin
United States

Dimensions

Rope Dia.
13mm (1/2")
Rope Length
200 ft.
Size (In.)
200 ft.

Details

Rope Material
Polyester
Rope Strand Count
16
Working Load Limit
620 lbs. (2.8kN)
Rope Type
Arborist Climbing
Item
Climbing Rope
Application
Arborists and tree climbers
Tensile Strength
6,200 lbs. (28kN)

Description

XTC Fire Rope 13mm - Arborists and tree climbers from around the world seek Yale's XTC Fire Rope for two primary reasons; performance and tenacity. XTC Fire Rope's smooth jacket provides unique performance to friction hitches of all types while the 100% polyester construction puts up with even the worst bark bites. Yale XTC Fire Rope a line that interacts superbly with virtually any currently available split tail or tail tie to itself with a traditional technique to experience the ultimate in climbing ecstasy! Find out why Yale XTC Fire Rope is the climber's choice! The design of XTC does not allow cover milking and eliminates the need for break-in cover adjustment. This firmly flexible heat-resistant rope offers a high snag resistance and excellent mating with friction knots and prusik loops. A high twist core of torque balanced polyester keeps the construction firm and round, providing an extra measure of safety. Rope Construction: 16-strand with parallel Fiber Polyester core with a Fiber Polyester Cover, Diameter: 1/2in 13mm, Weight: 57 lbs., Elongation: 3.46% at 540 lbs. Spliced Average Breaking Strength: 6,200 lbs. 27.6 kN

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.