Zoro Homepage

Cylindrical Lock with Keypad Trim

  • Mfr # AU-NTB642-NR 626

  • Zoro # G510059106


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
AU - Augusta Lever
For Use With
Yale Nextouch Stand-Alone Lock, Generation 2
Includes
Cylindrical Locks with Keypad Trim
Style
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU-NTB642-NR 626
Zoro #
G510059106
UPC #
197163173464
Country of Origin
United States

Dimensions

Body Size Thickness
1-3/4"

Details

Finish
Satin Chrome
Type
AU - Augusta Lever
For Use With
Yale Nextouch Stand-Alone Lock, Generation 2
Includes
Cylindrical Locks with Keypad Trim
Style
Non-Handed
Application
Software Programmable
Features
Conventional Cylinder

Description

Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Capacitive Touchscreen, Augusta Lever, No Cylinder Override, Capacitive Touchscreen, Conventional Cylinder, PARA Keyway, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.