Zoro Homepage

Cylindrical Lock with Keypad Trim

  • Mfr # PB-NTB622-NR 613E

  • Zoro # G410058148


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Oxidized Satin Bronze
Type
PB - Pacific Beach Lever
For Use With
Yale Nextouch Stand-Alone Lock, Generation 2
Includes
Cylindrical Locks with Keypad Trim
Style
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-NTB622-NR 613E
Zoro #
G410058148
UPC #
197163173662
Country of Origin
United States

Dimensions

Body Size Thickness
1-3/4"

Details

Finish
Dark Oxidized Satin Bronze
Type
PB - Pacific Beach Lever
For Use With
Yale Nextouch Stand-Alone Lock, Generation 2
Includes
Cylindrical Locks with Keypad Trim
Style
Non-Handed
Application
Software Programmable
Features
Conventional Cylinder

Description

Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Capacitive Touchscreen, Pacific Beach Lever, Cylinder Override, Capacitive Touchscreen, Conventional Cylinder, PARA Keyway, Dark Oxidized Satin Bronze Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.