
Cylindrical Lock with Keypad Trim
Mfr # PB-NTB642-NR 626
Zoro # G410058179
product price: $605.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Type
PB - Pacific Beach Lever
For Use With
Yale Nextouch Stand-Alone Lock, Generation 2
Includes
Cylindrical Locks with Keypad Trim
Style
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-NTB642-NR 626
Zoro #
G410058179
UPC #
197163173686
Country of Origin
United States
Dimensions
Body Size Thickness
1-3/4"
Details
Finish
Satin Chrome
Type
PB - Pacific Beach Lever
For Use With
Yale Nextouch Stand-Alone Lock, Generation 2
Includes
Cylindrical Locks with Keypad Trim
Style
Non-Handed
Application
Software Programmable
Features
Conventional Cylinder
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Capacitive Touchscreen, Pacific Beach Lever, No Cylinder Override, Capacitive Touchscreen, Conventional Cylinder, PARA Keyway, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.