Zoro Homepage
This item is Discontinued.
Yale Deadbolt Lock, Oil Rub Bronze, 12 Button YRD210-US10BP

Deadbolt Lock, Oil Rub Bronze, 12 Button (Discontinued)

  • Mfr # YRD210-US10BP
  • Zoro # G4597643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YRD210-US10BP
Zoro #
G4597643
UPC #
094722370183
Country of Origin
China

Dimensions

Door Thickness
1 1/2 in to 2 1/4 in
Latch Front Size
1 in x 2 1/4 in
Inside Height
6 7/8 in
Inside Depth
3 in
Outside Height
5 3/16 in
Inside Width
2 1/8 in
Outside Width
2 3/4 in
Latch Length
1 in

Description

Electronic Keyless Deadbolt, Function Auxiliary with Key Override, Access Method Keypad, Mounting Style Cylindrical, Lock Material Steel, Finish Oil Rubbed Bronze, Series YRD210, Handle Type None, Door Thickness 1 1/2 in to 2 1/4 in, Key Override Options KW 1 Keyway, Hand Right or Left, Outside Height 5 3/16 in, Outside Width 2 3/4 in, Power Source Battery, Battery Life 1 yr, Operating Temp. Range -20 Degrees to 185 Degrees F, Max. User Codes 25, Grade 2, Standards ANSI 156.36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.