Deadbolt, Med.Duty, Bright Brass

  • Mfr # D122 x 605
  • Zoro # G0550916
product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D122 x 605
Zoro #
G0550916
UPC #
094706217992
Country of Origin
Mexico

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Front Size Dimension
1" x 2-1/4"
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 in
Strike Plate Width
1 1/8 in
Faceplate Height
2 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
QDB2
Lockset Finish
Bright Brass
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI/BHMA A156.36, UL Listed, ULC Listed
ADA Compliant
No
Material
Steel
Strike Dim.
1 in x 2-1/4 in
Cylinder
Double
Includes
Keys
Ligature Resistant
No
Backset
2 3/4 in
Number of Keys
2
Pins
6
Lockset Fire Rating
Not Rated
Security Type
Medium-Duty
Mortise/Cylindrical
Cylindrical
Item
Deadbolt Lock
For Use With
Wood or Steel Doors
Application
Commercial
Finish
Bright Brass
Grade
2
Type
Double Cylinder
Number of Pins
6
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
ANSI Grade
1
Cylinder Core Type
Conventional Core Cylinder
ANSI/BHMA Finish
Bright Brass, Clear Coated
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Keyway
Shell Material
Steel

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Bright Brass, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI/BHMA A156.36, UL Listed, ULC Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Steel Doors, Includes Keys, Material Steel, Number of Keys 2, Pins 6

Ratings & reviews