Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Oil Rubbed Bronze, Heavy-Duty

  • Mfr # D981K13

  • Zoro # G5080927


product price: $56.39
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
YH
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D981K13
Zoro #
G5080927
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 1/4 in
Faceplate Width
1 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
3 5/8 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
YH
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI A156.2
ADA Compliant
No
Material
Metal
Lockset Fire Rating
Not Rated
Strike
Round Corner
Pins
6
Number of Keys
2
Backset
2 3/8 in
Security Type
Heavy-Duty
Ligature Resistant
No
Strike Dim.
1-1/4 in x 3-5/8 in
For Use With
Wood or Metal Doors
Mortise/Cylindrical
Cylindrical
Cylinder
Single
Item
Deadbolt Lock
Grade
2
Keying
Different
Application
Commercial
Number of Pins
6
Locking/Unlocking Access - Inside
Thumb Turn
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
2
ANSI/BHMA Finish
Oxidized Satin Bronze-Plated Over Copper Plate, Oil Rubbed

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series YH, Lockset Finish Oil Rubbed Bronze, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Material Metal, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Round Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.