Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Polished Brass, Heavy-Duty

  • Mfr # D981301

  • Zoro # G5080945


product price: $61.29
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
YH
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D981301
Zoro #
G5080945
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Strike Plate Width
1 1/4 in
Faceplate Height
2 1/4 in
Strike Plate Height
3 5/8 in
Door Thickness - Maximum
1 3/8 in
Faceplate Width
1 in
Door Thickness - Minimum
1 3/4 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
YH
Lockset Finish
Bright Brass
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI A156.2
ADA Compliant
No
Item
Deadbolt Lock
Lockset Fire Rating
Not Rated
Security Type
Heavy-Duty
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in
Ligature Resistant
No
Strike Dim.
1-1/4 in x 3-5/8 in
Material
Brass
Strike
Round Corner
For Use With
Wood or Metal Doors
Cylinder
Single
Pins
6
Number of Keys
2
Grade
2
Finish
Bright Brass
Application
Commercial
Keying
Different
Number of Pins
6
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Conventional Core Cylinder
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Included
Locking/Unlocking Access - Inside
Thumb Turn
Visual Indicator Message
No Message
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series YH, Lockset Finish Bright Brass, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Round Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.