Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Satin Nickel, Heavy-Duty

  • Mfr # D981N01

  • Zoro # G5080936


product price: $61.49
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
YH
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D981N01
Zoro #
G5080936
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Throw Length
1 in
Faceplate Dimensions
1 in x 2-1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
3 5/8 in
Faceplate Height
2 1/4 in
Faceplate Width
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
2
Series
YH
Lockset Finish
Satin Nickel
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI A156.2
ADA Compliant
No
Backset
2 3/8 in
Ligature Resistant
No
For Use With
Wood or Metal Doors
Security Type
Heavy-Duty
Strike Dim.
1-1/4 in x 3-5/8 in
Lockset Fire Rating
Not Rated
Cylinder
Single
Number of Keys
2
Strike
Round Corner
Item
Deadbolt Lock
Material
Metal
Pins
6
Mortise/Cylindrical
Cylindrical
Finish
Satin Nickel
Keying
Different
Application
Commercial
Grade
2
Number of Pins
6
Locking/Unlocking Access - Inside
Thumb Turn
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Keyway
Visual Indicator Message
No Message
Cylinder Core Type
Conventional Core Cylinder
Includes Core
Core Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 2, Series YH, Lockset Finish Satin Nickel, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Material Metal, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Round Corner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.