Deadbolt, SS, Keyed Different, Medium-Duty

  • Mfr # EDSC32D6
  • Zoro # G5081959
product price: 
$
24.79
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Series
Yale Edge
For Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EDSC32D6
Zoro #
G5081959
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Faceplate Dimensions
1 in x 2-1/4 in
Throw Length
1 in
Strike Plate Height
2 1/4 in
Faceplate Width
1 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/8 in
Faceplate Height
2 1/4 in
Strike Plate Width
1 in

Details

Mortise / Cylindrical
Cylindrical
Location Type
Commercial
Lockset Grade
3
Series
Yale Edge
Lockset Finish
Stainless Steel
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Standards
ANSI A156.115, UL and cUL Listed
ADA Compliant
No
Cylinder
Single
Number of Keys
2
Security Type
Medium-Duty
Material
Stainless Steel
Mortise/Cylindrical
Cylindrical
Strike
Round Corner
Ligature Resistant
No
Strike Dim.
1 in x 2-1/4 in
For Use With
Wood or Metal Doors
Backset
2 3/8 in
Pins
5
Lockset Fire Rating
Not Rated
Includes
Removable Cylinder
Item
Deadbolt Lock
Keying
Different
Application
Commercial
Number of Pins
5
Locking/Unlocking Access - Outside
Keyway
Includes Core
Core Included
ANSI Grade
3
Cylinder Core Type
Conventional Core Cylinder
Locking/Unlocking Access - Inside
Thumb Turn
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Shell Material
Stainless Steel

Description

Deadbolt Lock, Cylindrical, Commercial, Lockset Grade 3, Series Yale Edge, Lockset Finish Stainless Steel, Keyway Type Kwikset KW1, Key Type Keyed Different, Standards ANSI A156.115, UL and cUL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, For Use With Wood or Metal Doors, Material Stainless Steel, Number of Keys 2, Pins 5, Security Type Medium-Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews