Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Yale Deadlatch Kit, Grad 2, 2-3/8", Brass KIT

Deadlatch Kit, Grad 2, 2-3/8", Brass (Discontinued)

  • Mfr # KIT
  • Zoro # G0865173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT
Zoro #
G0865173
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Deadlatch
Finish
Polished Brass
Backset
2 3/8 in
Grade
2
Fire Rated
3 hr
For Use With
Standard Duty Lockset
Product Type
Deadlatch
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2

Description

Plain Backset Latch Kit, Finish Satin Chrome, Grade 2, Backset 2 3/8 Inches, For Door Thickness 1 3/8 to 2 Inches, Fire Rated 3 Hours, Standard Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.