
Door Closer, Stop Only, Non-Hold Open, Size 1-6, Aluminum
Mfr # 4420 689
Zoro # G316468935
product price: $729.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Parallel Arm
Housing Depth
2.12 in
Color
Satin Aluminum
Hand Orientation
Non-Handed
Closer Type
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4420 689
Zoro #
G316468935
UPC #
197163368068
Country of Origin
United States
Dimensions
Housing Depth
2.12 in
Housing Height
3.88 in
Housing Length
13.62 in
Details
Closer Mounting Style
Parallel Arm
Color
Satin Aluminum
Hand Orientation
Non-Handed
Closer Type
Surface
Finish
Satin Aluminum
Closer Series
4400
Item
Surface Closers
Material
Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.