Zoro Homepage

Door Closer, Tri-Packed Regular, Parallel, Top Jamb Mount, Non-Hold Open, Size 1-6, Dark Bronze

  • Mfr # 3501 690

  • Zoro # G409957025


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Finish
Dark Bronze Painted
Housing Depth
3.75 in
Housing Length
15.5 in
Material
Metal
Width
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3501 690
Zoro #
G409957025
UPC #
197163165575
Country of Origin
United States

Dimensions

Housing Depth
3.75 in
Housing Length
15.5 in
Width
6.25 in

Details

Item
Surface Closers
Finish
Dark Bronze Painted
Material
Metal
For Use With
Yale 3000 Series Door Closers

Description

Door Closer, Tri-Packed Regular, Parallel, Top Jamb Mount, Non-Hold Open, Size 1-6, Dark Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.