Shop YALE
See all product information
Create Account
Escutcheon x Cylinder x Lever, Classroom 08/Storeroom 09, Less Cylinder, Augusta Lever, RHR, Bl
- Mfr # AU626F BSP RHR
- Zoro # G016469522
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Black Suede Powder Coat
Fire Rated
No
Material
VARIES
Color
Black Suede Powder Coat
Type
Trim
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU626F BSP RHR
- Zoro #
- G016469522
- UPC #
- 197163358533
- Country of Origin
- United States
- Lockset Finish
- Black Suede Powder Coat
- Fire Rated
- No
- Material
- VARIES
- Color
- Black Suede Powder Coat
- Type
- Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.