Shop YALE
See all product information
Create Account
Escutcheon x Cylinder x Lever, Electrified, Fail-Safe, Less Cylinder, Augusta Lever, RHR, Satin Stai
- Mfr # AU690F 630 RHR
- Zoro # G909955149
product price:Â
$
1,424.99
/ea
Free Shipping & Returns
Key Features
Depth
4.75 in
Width
6.75 in
Finish
Satin Stainless
For Use With
Yale Exit Device Trim
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU690F 630 RHR
- Zoro #
- G909955149
- UPC #
- 197163036691
- Country of Origin
- United States
- Item
- Exit Device Trim
- Finish
- Satin Stainless
- For Use With
- Yale Exit Device Trim
- Material
- Metal
Dimensions
- Depth
- 4.75 in
- Width
- 6.75 in
- Length
- 9 in
- Body Size Thickness
- 1-3/4 in to 2 in
Description
Escutcheon x Cylinder x Lever, Electrified, Fail-Safe, Less Cylinder, Augusta Lever, RHR, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.