Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, LHR, Satin St

  • Mfr # AU691F 630 LHR

  • Zoro # G809955126


product price:  $1,070.99
/ea
Free Shipping & Returns

Key Features

Depth
4.75 in
Width
6.75 in
Finish
Satin Stainless
For Use With
Yale Exit Device Trim
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU691F 630 LHR
Zoro #
G809955126
UPC #
197163036714
Country of Origin
United States

Dimensions

Depth
4.75 in
Width
6.75 in
Length
9 in
Body Size Thickness
1-3/4 in to 2 in

Details

Item
Exit Device Trim
Finish
Satin Stainless
For Use With
Yale Exit Device Trim
Material
Metal

Description

Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, LHR, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.