Exit Device Trim
- Mfr # AU4755LN 612
- Zoro # G410053532
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Includes
Cylindrical Lock
Grade
Grade 1
Material
Bronze
Cylinder Type
Non-Keyed
Door Handing
Non-Handed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AU4755LN 612
- Zoro #
- G410053532
- UPC #
- 197163285389
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/4"
Details
- Includes
- Cylindrical Lock
- Grade
- Grade 1
- Material
- Bronze
- Cylinder Type
- Non-Keyed
- Door Handing
- Non-Handed
- Application
- Cylindrical Lock
- For Use With
- 4700LN Grade 1 Cylindrical Lever Locks
- Color
- Satin Bronze Clear Coated
- Finish
- Satin Bronze Clear Coated
Description
Grade 1 Single Dummy Trim Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Bronze Clear Coated Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.