Zoro Homepage

Exit Device Trim

  • Mfr # AU541F 626

  • Zoro # G510071580


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Finish
Satin Chrome
For Use With
Yale Exit Device Trim
Color
Satin Chrome
Includes
Exit Device Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU541F 626
Zoro #
G510071580
UPC #
197163309856
Country of Origin
United States

Details

Fire Rated
No
Finish
Satin Chrome
For Use With
Yale Exit Device Trim
Color
Satin Chrome
Includes
Exit Device Trim
Cylinder type
Key-in-Knob / Key-in-Lever

Description

Rose x Lever, Nightlatch 03, Augusta Lever, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.