Exit Device Trim
- Mfr # AU627F 630 LHR
- Zoro # G010053628
product price:Â
$
509.99
/ea
Free Shipping & Returns
Key Features
Door Handing
LHR
Application
Exit Device Trim
Includes
Exit Device Trim
Fire Rated
No
Color
Satin Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU627F 630 LHR
- Zoro #
- G010053628
- UPC #
- 197163293841
- Country of Origin
- Mexico
- Door Handing
- LHR
- Application
- Exit Device Trim
- Includes
- Exit Device Trim
- Fire Rated
- No
- Color
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- For Use With
- Yale Exit Device Trim
Description
Escutcheon x Cylinder x Lever, Nightlatch 03, Less Cylinder, Augusta Lever, LHR, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.