Shop YALE
See all product information
Create Account
Exit Device Trim
- Mfr # B-AU4707LN 613E
- Zoro # G010054212
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Door Handing
Non-Handed
Material
Bronze
For Door Thickness
1-3/4"
Grade
Grade 1
For Use With
4700LN Grade 1 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-AU4707LN 613E
- Zoro #
- G010054212
- UPC #
- 197163285396
- Country of Origin
- Mexico
- Door Handing
- Non-Handed
- Material
- Bronze
- Grade
- Grade 1
- For Use With
- 4700LN Grade 1 Cylindrical Lever Locks
- Cylinder Type
- SFIC Prep Less Core
- Includes
- Cylindrical Lock
- Color
- Dark Oxidized Bronze
- Function
- F109
- Application
- Cylindrical Lock
- Finish
- Dark Oxidized Bronze
Dimensions
- For Door Thickness
- 1-3/4"
Description
Grade 1 Entry Cylindrical Lock, Augusta Lever, SFIC Prep Less Core, Dark Oxidized Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.