Shop YALE
See all product information
Create Account
Fail Safe, 24V, Electrified Cylindrical Lock, AU Lever Design, Schlage C Keyway, Satin Chrome
- Mfr # AU4790LN 2803-47L 626 24V
- Zoro # G116475904
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Input Voltage
24V DC
Material
Bronze, Brass
Series
Brass or Bronze
Body Size Thickness
1-3/4 to 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU4790LN 2803-47L 626 24V
- Zoro #
- G116475904
- UPC #
- 197163354986
- Country of Origin
- United States
- Item
- Electric Cylindrical Lock
- Finish
- Satin Chrome
- Input Voltage
- 24V DC
- Material
- Bronze, Brass
- Series
- Brass or Bronze
Dimensions
- Body Size Thickness
- 1-3/4 to 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.