Fail Safe, 24V, No Cylinder Override, Electrified Cylindrical Lock, AU Lever Design, Satin Chrome

  • Mfr # AU5480LN 626 24V

  • Zoro # G209955160


product price:  $678.99
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Width
7.5 in
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
5400LN Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5480LN 626 24V
Zoro #
G209955160
UPC #
197163140916
Country of Origin
United States

Dimensions

Depth
4 in
Width
7.5 in
Length
10 in
Body Size Thickness
1-3/4 in to 2 in

Details

Item
Electric Cylindrical Lock
Finish
Satin Chrome
Input Voltage
24VDC
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Material
Brass or Bronze

Description

Fail Safe, 24V, No Cylinder Override, Electrified Cylindrical Lock, AU Lever Design, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.