Fail Secure, 12V, No Cylinder Override, Electrified Cylindrical Lock, AU Lever Design, Satin Chrome

  • Mfr # AU5391LN 626 12V

  • Zoro # G316475827


product price:  $596.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Body Size Thickness
1-3/4 to 2
Material
Brass or Bronze
Series
Brass or Bronze
Input Voltage
12VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU5391LN 626 12V
Zoro #
G316475827
UPC #
197163372706
Country of Origin
United States

Dimensions

Body Size Thickness
1-3/4 to 2

Details

Finish
Satin Chrome
Material
Brass or Bronze
Item
Electric Cylindrical Lock
Series
Brass or Bronze
Input Voltage
12VDC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.