Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fail Secure, 24V, Electrified Cyl Lock, AU Lever Design, SFIC Prep, Less Core, Satin Chrome

  • Mfr # B-AU4791LN 626 24V

  • Zoro # G416475536


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Series
Brass or Bronze
Material
Brass or Bronze
Finish
Satin Chrome
Body Size Thickness
1-3/4 to 2
Input Voltage
24VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-AU4791LN 626 24V
Zoro #
G416475536
UPC #
197163373079
Country of Origin
United States

Dimensions

Body Size Thickness
1-3/4 to 2

Details

Series
Brass or Bronze
Material
Brass or Bronze
Finish
Satin Chrome
Input Voltage
24VDC
Item
Electric Cylindrical Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.