Falcon Falcon Exit Device Trim
Mfr # 7130-L8 48 630 LHR
Zoro # G010052997
product price: $2,362.99
/ea
Free Shipping & Returns
Key Features
Application
Mortise Exit Devices
Exit Device Type
Mortise
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Grade
Grade 1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7130-L8 48 630 LHR
Zoro #
G010052997
UPC #
197163293735
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4"
Details
Application
Mortise Exit Devices
Exit Device Type
Mortise
Door Handing
Left Hand Reverse
Finish
Satin Stainless Steel
Grade
Grade 1
Includes
Mortise Exit Devices
For Use With
7000 Series Pushpad Exit Devices
Color
Satin Stainless Steel
Description
Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 48 in. Device, Classroom for Lever Trim, Less Trim, Hex Key Dogging, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.