
Grade 1 Apartment/Exit Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Satin Chrome Finish
Mfr # AU5417LN ICLC 626
Zoro # G609952851
product price: $797.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Weight
5 lb
Features
Double Cylinder Apartment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU5417LN ICLC 626
Zoro #
G609952851
UPC #
197163091102
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
5 lb
Features
Double Cylinder Apartment
Cylinder Core Type
6-Pin LFIC 6-Pin Less Core
Material
Brass, Bronze
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Description
Grade 1 Apartment/Exit Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.