
Grade 1 Asylum or Institution Mortise Lock, Carmel Lever, CO Rose, Double Cylinder, Satin Chromium
Mfr # CRR8830-2FL 626
Zoro # G516475825
product price:Â $715.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Para
Backset
2-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRR8830-2FL 626
Zoro #
G516475825
UPC #
197163373864
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Para
Backset
2-3/4 in
Series
Brass or Bronze
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.