Grade 1 Classroom Cylindrical Lock, Augusta Lever, Conventional Cylinder, Stn Brss Fnsh, Non-handed
- Mfr # AU5408LN 606
- Zoro # G109953105
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Brass
Type
Cylindrical Lock
Weight
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU5408LN 606
- Zoro #
- G109953105
- UPC #
- 197163091140
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Type
- Cylindrical Lock
- Weight
- 5 lb
- Cylinder Core Type
- Conventional Cylinder
- Material
- Brass
- Fire Rated
- 3 Hours {A}
- Features
- Classroom
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 10 in
- Width
- 7.5 in
Description
Grade 1 Classroom Cylindrical Lock, Augusta Lever, Conventional Cylinder, Stn Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.