Shop YALE
See all product information
Create Account
Grade 1 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Brght Brss Fnsh, Non-handed
- Mfr # AU5408LN ICLC 605
- Zoro # G909953169
product price:Â
$
762.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Bright Brass
Material
Brass
Type
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU5408LN ICLC 605
- Zoro #
- G909953169
- UPC #
- 197163091133
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Material
- Brass
- Type
- Cylindrical Lock
- Weight
- 5 lb
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- 6-Pin LFIC 6-Pin Less Core
- Features
- Classroom
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 10 in
- Width
- 7.5 in
Description
Grade 1 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.