
Grade 1 Classroom Cylindrical Lock, Augusta Lever, SFIC Less Core, Satin Bronze Finish, Non-handed
Mfr # B-AU5408LN 612
Zoro # G409953065
product price:Â $569.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Bronze
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-AU5408LN 612
Zoro #
G409953065
UPC #
197163090907
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Type
Cylindrical Lock
Cylinder Core Type
SFIC Prep Less Core
Weight
5 lb
Material
Bronze
Features
Classroom
Fire Rated
3 Hours {A}
Description
Grade 1 Classroom Cylindrical Lock, Augusta Lever, SFIC Less Core, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.