Grade 1 Classroom Cylindrical Lock, Monroe Lever, LFIC 6-Pin Less Core, Satin Chrome Finish, Non-ha

  • Mfr # MO5408LN ICLC 626

  • Zoro # G516469978


product price:  $683.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2
Height
4 in
Keyway Type
6-Pin LFIC 6-Pin Less Core
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO5408LN ICLC 626
Zoro #
G516469978
UPC #
197163378975
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4 in
Width
7-1/2 in
Length
10 in

Details

Backset
2-3/4 in
Keyway Type
6-Pin LFIC 6-Pin Less Core
Lockset Grade
Grade 1
Series
Brass, Bronze
Material
Brass, Bronze
Lockset Finish
Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.