
Grade 1 Classroom Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Dark Oxidized Bronze
Mfr # PB5408LN 613E
Zoro # G809953436
product price: $648.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Dark Oxidized Bronze
Width
7.5 in
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB5408LN 613E
Zoro #
G809953436
UPC #
197163089864
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Bronze
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Features
Classroom
Weight
5 lb
Material
Bronze
Cylinder Core Type
Conventional Cylinder
Description
Grade 1 Classroom Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Dark Oxidized Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.