Grade 1 Classroom Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Satin Bronze Finish,

  • Mfr # PB5408LN 612

  • Zoro # G609953452


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Bronze
Width
7.5 in
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB5408LN 612
Zoro #
G609953452
UPC #
197163089871
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Bronze
Fire Rated
3 Hours {A}
Weight
5 lb
Type
Cylindrical Lock
Cylinder Core Type
Conventional Cylinder
Features
Classroom
Material
Bronze

Description

Grade 1 Classroom Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Satin Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.