Grade 1 Classroom Mortise Lock, Pinehurst Lever, CO Rose, Conventional Cylinder, Satin Chromium Pla

  • Mfr # PNR8808FL 626

  • Zoro # G116469903


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Keyway Type
Para
Lockset Grade
Grade 1
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PNR8808FL 626
Zoro #
G116469903
UPC #
197163380848
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in

Details

Lockset Finish
Satin Chrome
Keyway Type
Para
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Brass or Bronze
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.