Grade 1 Communicating Passage Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Chrome Finish, Non-

  • Mfr # AU5428LN 626

  • Zoro # G616469601


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Material
Brass, Bronze
Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU5428LN 626
Zoro #
G616469601
UPC #
197163372751
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Width
7-1/2 in
Height
4 in
Length
10 in

Details

Grade
Grade 1
Finish
Satin Chrome
Item
Cylindrical Lock
Material
Brass, Bronze
Backset
2-3/4 in
Keyway Type
Non-Keyed
Series
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.