
Grade 1 Dormitory or Exit Mortise Lock, Augusta Lever, CN Escutcheon, Conventional Cylinder, Satin
Mfr # AUCN8822FL 630
Zoro # G516475740
product price: $693.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Series
Stainless Steel
Lockset Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUCN8822FL 630
Zoro #
G516475740
UPC #
197163372805
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
11 in
Height
6 in
Width
9 in
Details
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Stainless Steel
Lockset Finish
Satin Stainless Steel
Keyway Type
Para
Material
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.