
Grade 1 Dormitory or Exit Mortise Lock, Carmel Lever, CN Escutcheon, Less Cylinder, Satin Chromium
Mfr # CRCN8822FL 626 LC
Zoro # G916475913
product price: $610.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Keyway Type
Less Cylinder
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRCN8822FL 626 LC
Zoro #
G916475913
UPC #
197163330348
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Details
Keyway Type
Less Cylinder
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Series
Brass or Bronze
Backset
2-3/4 in
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.