
Grade 1 Dormitory or Exit Mortise Lock, Pacific Beach Lever, CO Rose, Conventional Cylinder, Satin
Mfr # PBR8822FL 626
Zoro # G916475982
product price: $665.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Material
Brass or Bronze
Series
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBR8822FL 626
Zoro #
G916475982
UPC #
197163380817
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Details
Lockset Grade
Grade 1
Backset
2-3/4 in
Material
Brass or Bronze
Series
Brass or Bronze
Lockset Finish
Satin Chrome
Keyway Type
Para
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.