
Grade 1 Double Dummy Trim, Pacific Beach Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # PB455LN-D 626
Zoro # G209952008
product price:Â $823.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
7.5 in
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB455LN-D 626
Zoro #
G209952008
UPC #
197163090310
Country of Origin
United States
Dimensions
Max. Door Width
7.5 in
Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Details
Item
Cylindrical Lock
Grade
Grade 1
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Cylinder Core Type
Non-Keyed
For Use With
5400LN Grade 1 Cylindrical Lever Locks
Features
Double Dummy Trim
Door Handing
Non-handed
Description
Grade 1 Double Dummy Trim, Pacific Beach Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.