Grade 1 Entry Cylindrical Lock, Augusta Lever, Conventional Cylinder, PARA Keyway, Satin Bronze
Mfr # AU4707LN 612
Zoro # G914538757
product price:Â $487.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze Clear Coated
Width
6.75
Length
7.25
Color
Satin Bronze Clear Coated
series
4700LN Grade 1 Cylindrical Lever Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AU4707LN 612
Zoro #
G914538757
UPC #
-
Country of Origin
United States
Dimensions
Width
6.75
Length
7.25
Details
Lockset Finish
Satin Bronze Clear Coated
Color
Satin Bronze Clear Coated
series
4700LN Grade 1 Cylindrical Lever Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.