Shop YALE
See all product information
Create Account
Grade 1 Entry Cylindrical Lock, Augusta Lever, SFIC Less Core, Satin Brass Finish, Non-handed
- Mfr # B-AU5404LN 606
- Zoro # G916469639
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Keyway Type
SFIC Prep Less Core
Height
4 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-AU5404LN 606
- Zoro #
- G916469639
- UPC #
- 197163373093
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Brass
- Keyway Type
- SFIC Prep Less Core
- Material
- Brass
- Series
- Brass
- Backset
- 2-3/4 in
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Height
- 4 in
- Width
- 7 1/2 in
- Length
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.